Shop All Tub Spouts
Kissler
Diverter Tub Spout, For Mixet
Mfr # 82-0018
Zoro # G3940307
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Connection Size 1/2 in
- Tub Spout Connection Type NPT
- Finish Chrome
- Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 82-0018
- Zoro # G3940307
- UPC # 026607015674
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 5 1/4 in |
Length (In.) | 5-3/8 |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Diverter Tub Spout, Connection Size 1/2 in, NPT, For Use With Mixet, For Use with Series Mixet Bathtubs, Ligature Resistant No, Kissler, NPT, Spout Reach 5 1/4 in, Trim Finish Chrome, NPT, Pull Out Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 15 PSI1 Bar (MPR1-1)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- KISSLER Rear Connection Tub Spout 1/2" IPS, Chrome (82-0008)
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- KISSLER Tub Spout, Chrome (82-0020)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Brushed Nickel (K1213A8)
- Kissler Tub Spouts