Shop All Water Connectors
Kissler
Dishwasher Supply Line, 3/8x3/8, 60in.L
Mfr # 88-2060
Zoro # G7610346
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Outside Dia. (In.) 3/8
- Outlet (In.) 3/8
- Inlet Size (In.) 3/8
- Inlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-2060
- Zoro # G7610346
- UPC # 026607025154
- Country of Origin China
- Category Water Connectors
Dimensions
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Supply Stop Inlet Size (In) | 3/8 |
Length (In.) | 60 |
Water Connector Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 3/8 |
Description
Dishwasher Connector, Standards IAPMO, NSF, Application Dishwasher
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Non-Diverter (RP78736SS)
- ACORN CONTROLS Compression Spring, PK10 (2415-002-001)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- PLUMB PAK FLANGED SPUD WASHER 2"" (PP835-52)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (AB88-1040)
- KISSLER Supply Line, 12 in. L, 3/4 in. Stop Intel (88-5105)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- Kissler Supply Lines