Shop All Toilet Repair Parts
Kissler
Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney
Mfr # F-141-KC
Zoro # G3927357
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Coyne, Delaney
- Material Nylon, Rubber
- Material of Construction Rubber and Nylon
- For Use With Coyne and Delaney 4.5 GPM Valves
- Includes Rubber Diaphragm and Auxilliary Valve Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # F-141-KC
- Zoro # G3927357
- UPC # 026607034095
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Coyne, Delaney |
Material | Nylon, Rubber |
Material of Construction | Rubber and Nylon |
For Use With | Coyne and Delaney 4.5 GPM Valves |
Includes | Rubber Diaphragm and Auxilliary Valve Seat |
Sub-Category | Hardware and Gaskets |
Item | Seal Kit |
Accessory Type | Seal Kit |
Description
Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Metric Compression Fitting (0127 08 00)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722575)
- KISSLER Faucet Stem, Plastic (92-298)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- KISSLER Actuator, Fits American Standard (47107-07)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-U10)
- Kissler Toilet Repair Parts