Shop All Toilet Repair Parts
Kissler
Cold Water Stem, Low Lead Brass
Mfr # FB8552
Zoro # G5078017
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Crane-Repcal
- Type Replacement
- Material of Construction Brass
- For Use With Crane
- Includes Cold Stem Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # FB8552
- Zoro # G5078017
- UPC # 026607353561
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Crane-Repcal |
Type | Replacement |
Material of Construction | Brass |
For Use With | Crane |
Includes | Cold Stem Assembly |
Item | Toilet Cold Water Stem |
Compliance | AB1953 Low Lead |
Use With Water Temp. | Cold |
Product Type | Hot Water Stem |
Description
Cold Water Stem, Fits Brand Crane-Repcal, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- LEGEND VALVE 1-1/4" BLACK COUPLING (350-506C)
- EZ-FLO EASTMAN INLINE WTR FILTER 10"" (60461N)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- KISSLER Stack and Seal Flange, Plastic, Universal (57-5010)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- KISSLER Flapper, Rubber, Toto (57-0119)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- Kissler Toilet Repair Parts