Shop All Toilet Repair Parts
Kissler
Cold Faucet Stem, Low Lead Brass
Mfr # P10105W
Zoro # G5085175
original price:
$25.35
5% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Milwaukee
- Type Replacement
- Material of Construction Brass
- Standards NSF61-9
- For Use With Milwaukee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # P10105W
- Zoro # G5085175
- UPC # 026607024089
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Milwaukee |
Type | Replacement |
Material of Construction | Brass |
Standards | NSF61-9 |
For Use With | Milwaukee |
Includes | Cold Side Cartridge |
Item | Toilet Cold Faucet Stem |
Compliance | AB1953 Low Lead |
Use With Water Temp. | Cold |
Product Type | Cold Faucet Stem |
Description
Cold Faucet Stem, Fits Brand Milwaukee, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 3/8" x 1/4" Brass Male Elbows 4PK (76348)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79215)
- ZORO SELECT 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW6)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC06)
- KISSLER Master Kit 1.6 gal, Rbber/Nyln, Cyne/Dlney (F-141-ACQ)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- KISSLER Tank Lever, Brass, Chrome (60-1018)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- KINGSTON BRASS KTNL2 Naples Toilet Tank Lever, Polished Brass (KTNL2)
- Kissler Toilet Repair Parts