Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kissler
Cold Cartridge, Ceramic, Brass (Discontinued)
Mfr # AB11-0431C
Zoro # G6172397
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Kohler
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # AB11-0431C
- Zoro # G6172397
- UPC # 026607353288
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 in x 1 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Kohler |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Cartridge |
For Use With | Kohler |
Item | Cold Cartridge, Ceramic |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Cold |
ADA Compliant | No |
Compliance | AB1953 |
Description
Cold Cartridge, Ceramic, Fits Brand Kohler, Finish Brass, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.