Shop All Toilet Repair Parts
Kissler
Closet Screw Set, Steel, Universal Fit
Mfr # 68-9150
Zoro # G4110942
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Steel
- Type Closet Screw Set
- Size 2 1/2 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 68-9150
- Zoro # G4110942
- UPC # 026607000359
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 2 1/2 in |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Steel |
Type | Closet Screw Set |
Material of Construction | Steel |
Color/Finish | Brass Plated |
Finish | Brass Plated |
For Use With | Universal Fit |
Includes | (2) 1/4" x 2-1/2" Screws, (2) Closed End Nuts, (2) Metal Washers |
Sub-Category | Hardware and Gaskets |
Item | Bolt Set |
Accessory Type | Bolt Set |
Description
Bolt Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- EZ-FLO EASTMAN ACCESS PANEL 6""X6"" WHT (34060)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- KISSLER Faucet Stem, Plastic (92-298)
- KISSLER Toilet Spud, 1-1/2", Brass, Brass (57-0520)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- KISSLER Overflow Fill Valve, Universal, 1.9 gpf (10-0070)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- THRIFCO PLUMBING Universal Heavy Duty Toilet Tank Lever, Chrome (4401832)
- Kissler Toilet Repair Parts