Shop All Cartridges and Stems
Kissler
Ceramic Hot Side Stem for Price Pfister Lavatory and Kitchen Faucets
Mfr # AB11-6048H
Zoro # G8508552
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-6048H
- Zoro # G8508552
- UPC # 026607037652
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Price Pfister Lavatory and Kitchen Faucets |
Item | Ceramic Hot Side Stem |
For Use With Mfr. Model Number | 910-900 |
Use With Water Temp. | Hot |
Description
Ceramic Hot Side Stem, Fits Brand Price Pfister/Pfister, Finish Chrome, For Use With Mfr. Model Number 910-900, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Insert Fitting 3/8Barbx1/4Mpt (757001-0604)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (458020)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- KISSLER Tub and Shower Cartridge, For Delta (46-9804)
- KISSLER Single-Lever Cartridge, For Shower Valves (46-0012)
- KISSLER Single-Lever Cartridge, Moen Tub/Shower (46-1222)
- KISSLER Stem, Ceramic Cartridge, American Standard (AB11-4307)
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- Kissler Cartridges and Stems