Shop All Showerhead and Tub Accessories
Kissler
Bonnet Washer Cap Gasket 1", Black
Mfr # 71-0019
Zoro # G8508796
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bonnet Washer
- Finish Black
- Material of Construction Nylon
- Length (In.) 3/4
- For Use With Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 71-0019
- Zoro # G8508796
- UPC # 026607080092
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3/4 |
Length | 3/4 in |
Face Dia. (In.) | 1 |
Face Dia. | 1 in |
Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Bonnet Washer, Non CEC Compliant, Finish Black, For Use With Not Specified, Nylon, Kissler, 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- MOEN Handle Kit, 172665 (172665)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- KISSLER Tub and Shower Knob Handle Kit (46-6884)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- KISSLER Rebuild Kit, forPfister ShowerBody N/S BN (7RBK6346-BN)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- PRECISION POURS Precision Pours POUR112CLC Collared 3 Ball Spout 1.5 oz. Clear Pour (POUR112CLC)
- Kissler Showerhead and Tub Accessories