Shop All Supply Stop Valves
Kissler
Angle Stop Valve, Brass, Compression, 1/4in
Mfr # 88-9375
Zoro # G0070211
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 5/8"
- Finish Chrome plated
- Inlet Size 1/4"
- Body Material Brass
- Standards IAPMO/UPC/SA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9375
- Zoro # G0070211
- UPC # 026607043363
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 5/8" |
Inlet Size | 1/4" |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 1/4 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- AMERICAN STANDARD Push Button Actuator (047565-0020A)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- KISSLER Angle Stop Valve, Brass, FIP, 1/2 in. (88-9360)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- LEGEND VALVE 1/2" S-504 LONG BONNET STOP (107-255)
- Kissler Valves