Shop All Supply Stop Valves
Kissler
Angle Stop Valve, 3/8in.Compx1/2in.FIP
Mfr # 88-9205
Zoro # G7556726
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/2"
- Inlet Size 3/8"
- Body Material Brass
- Max. Pressure 120 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9205
- Zoro # G7556726
- UPC # 026607043233
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/2" |
Inlet Size | 3/8" |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- PARKER 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL8N-316)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- KISSLER 1/4-Turn Stop, 3-Way, 5/8 Inx3/8 In (88-9315)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- Kissler Supply Stop Valves