Shop All Shower Heads
Kissler
Adjustable, Shower Head, Chrome Plated, Wall
Mfr # 76-0046
Zoro # G7462235
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features Universal Fit
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-0046
- Zoro # G7462235
- UPC # 00026607037065
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Face Dia. | 3" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 in |
Description
Adjustable Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.7 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 3 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, 1/2 in FIP, Showerhead Function Multi, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" C X M ADAPTER (450-757)
- KOHLER Hanger (64839)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0200X6.00-7-6)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- Kissler Bathtub Faucets & Accessories