Shop All Strap Wrenches
Kissler
7" Strap Wrench
Mfr # 08-0444
Zoro # G4080382
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Handle Type Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0444
- Zoro # G4080382
- UPC # 02660704929
- Country of Origin Taiwan, Province of China
- Category Strap Wrenches
Dimensions
Overall Length | 7" |
Details
Item | Strap Wrench 7" |
Handle Type | Strap |
Description
Strap Wrench 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator (513-414-10E)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- RIDGID Strap Wrench, #2, Aluminum (2)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- KLEIN TOOLS Strap Wrench, Nylon, Orange, I-Beam Handle (S18HB)
- ROTHENBERGER Strap and Fittings Wrench (70240)
- ALL-SOURCE Up to 6-3/8 In. Strap Wrench Set (316849)
- Kissler Strap Wrenches