Shop All Faucet Repair and Maintenance
Kissler
1/4-Turn Stop, Straight, 1/2 Inx3/8 In
Mfr # 88-9020
Zoro # G1955161
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Standards CSA, IAPMO, UPC
- Inlet Type PEX
- Stem Material Chrome-Plated Brass
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9020
- Zoro # G1955161
- UPC # 026607043172
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 PEX, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 1st Check Kit)
- POWERS Balance Chamber Repair Kit (900-240)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- ZURN Handle Assembly (G61830)
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- KISSLER Handle, Kitchen Faucet (46-1132)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- KISSLER Repair Kit, For T & S Hot Water (50-2063H)
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-232-001)
- Kissler Faucet Repair and Maintenance