Shop All Faucet Repair and Maintenance
Kissler
1/4-Turn Stop, Straight, 1/2 Inx3/8 In
Mfr # 88-9010
Zoro # G2582587
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Standards CSA, IAPMO, UPC
- Handle Material Chrome-Plated Brass
- Stem Material Chrome-Plated Brass
- Outlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9010
- Zoro # G2582587
- UPC # 026607043158
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 3/8 in |
Inlet Size | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/2" Socket PVC Ball Check Valve (4RG92)
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AE3JKABCP)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- KISSLER Handle, For Delta (46-0079)
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI (58-7184)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- KISSLER Acrylic Bar Knob Handle Kit, for use with 2170 & 2171 Series (95-1718)
- TRANSTAR Transtar 7336 Euro 2.1 Classic Clearcoat Act. Slow 2.5 Liter (TRE-7336)
- Kissler Faucet Repair and Maintenance