Shop All Supply Stop Valves
Kissler
1/4-Turn Stop, Angle, 5/8 Inx1/2 In
Mfr # 88-9240
Zoro # G2222062
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Inlet Size 5/8"
- Body Material Brass
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9240
- Zoro # G2222062
- UPC # 026607043295
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 5/8" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Male, Connection Type - Side 2 Slip, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 1 1/2In Drain Stopper Chg, Nickel Plated Brass (11349)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- ZORO SELECT 3" FNPT 304 SS Coupling (40FC111N030)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9000)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- KISSLER 1/4-Turn Stop, 3-Way, 5/8 Inx3/8 In (88-9315)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- Kissler Valves