Shop All Supply Stop Valves
Kissler
1/4-Turn Stop, 3-Way, 5/8 Inx3/8 In
Mfr # 88-9315
Zoro # G1145821
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 5/8"
- Body Material Brass
- Max. Pressure 125 psi
- Valve Design 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9315
- Zoro # G1145821
- UPC # 026607043356
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 5/8" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 3 | 3/8 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 3/8 in, Connection Gender - Side 3 Female, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- KISSLER Angle Stop Valve, 3/8in.Compx1/2in.FIP (88-9205)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- LEGEND VALVE 3/8 FIP x 3/8 OD T-581 NO LEAD (114-102NL)
- Kissler Supply Stop Valves