Shop All Showerhead and Tub Accessories
Kissler
1/2" Shower Arm 11-1/2"L, Chrome
Mfr # 76-0011
Zoro # G4563176
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Finish Chrome
- Material of Construction Die Cast
- Length (In.) 11-1/2
- For Use With Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-0011
- Zoro # G4563176
- UPC # 026607000618
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 11-1/2 |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Size | 11 in |
Description
Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Universal Fit, Die Cast, Kissler, 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV6)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- KISSLER Rebuild Kit, forPfister ShowerBody N/S BN (7RBK6346-BN)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- KISSLER Tub and Shower, Plug And Shoe, Chrome (58-7144)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010004)
- Kissler Showerhead and Tub Accessories