Shop All Strap Wrenches
Kissler
11" Strap Wrench
Mfr # 08-0445
Zoro # G4080522
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Handle Type Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0445
- Zoro # G4080522
- UPC # 02660703859
- Country of Origin Taiwan, Province of China
- Category Strap Wrenches
Dimensions
Overall Length | 11" |
Details
Item | Strap Wrench 11" |
Handle Type | Strap |
Description
Strap Wrench 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR12315)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- CUSTOM ACCESSORIES STRAP WRENCH SET, 2PK (19425)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- RIDGID 31360 Strap Wrench (31360-RIDGID)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- LISLE WRENCH STRAP (LI28500)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- Kissler Strap Wrenches