Shop All Pipe Wrenches
Kissler
11" Basin Wrench, Handle Type: Non-Adjustable
Mfr # 08-0449
Zoro # G4080741
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Handle Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0449
- Zoro # G4080741
- UPC # 02660700915
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Dimensions
Overall Length | 11" |
Details
Item | Basin Wrench,11" |
Handle Type | Non-Adjustable |
Description
Basin Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- AMPCO SAFETY TOOLS 21 in L 4 1/8 in Cap. Aluminum Bronze Monkey Wrench (W-1150)
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- MILWAUKEE TOOL Pipe Wrench, Straight, Aluminum, 36 in L, 5 in Jaw Capacity (48-22-7236)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- Kissler Pipe Wrenches