Shop All Pipe Wrenches
Kissler
11" Basin Wrench, Handle Type: Adjustable
Mfr # 08-0450
Zoro # G4080610
product price: $14.19
/ea
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Handle Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0450
- Zoro # G4080610
- UPC # 02660799918
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Dimensions
Overall Length | 11" |
Details
Item | Basin Wrench,11" |
Handle Type | Adjustable |
Description
Basin Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-14mm 6 Point 120mm 4 pieces 3/8 Sq. Drive (3300M/4-L120)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTCS)
- KO-KEN Socket 25mm 6 Point 77mm 1/2 Sq. Drive (4300M-25)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- STEEL GRIP PIPE WRENCH RD 14""L 1PC (2252955)
- RIDGID 48 in L 6 in / 150 MM Cap. Wrench (31115)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- Kissler Pipe Wrenches