Shop All Sink Drains
Kissler
1-1/2" Pipe Dia., PVC, Lavatory, Drain Pop-Up Assembly
Mfr # 10-0060
Zoro # G7497892
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 10-0060
- Zoro # G7497892
- UPC # 026607102572
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 12 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 12" |
Overall Diameter | 1 1/2 in |
Body Height | 12 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Drain Assembly, Product Type Drain Assembly, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Shape Round, Body Height 12 in, Color White, Connection Type Threaded, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- KISSLER Lavatory Pop Up Assembly, Chrome, 17 ga. (08-1044)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- KISSLER Lavatory Pop Up Assembly, Chrm Pltd Body (08-1013)
- KISSLER 1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly (08-1004)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4006)
- Kissler Sink Drains