Shop All Traffic Safety Vests and Apparel
Kishigo
XL Female Safety Vest, Lime
Mfr # 1521-XL
Zoro # G6185742
product price: $34.65
/ea
Sold in multiples of 3 for $103.95
$103.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1521-XL
- Zoro # G6185742
- UPC # 801094152152
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 28 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Women's |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107-2010 |
ATPV Rating | Not Rated |
Features | Fitted waist |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Description
XL Lime Premium Brilliant Series Class 2 Ladies Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- MCR SAFETY Tyvek Coverall W Collar, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY120SL)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- Kishigo High Visibility Clothing