Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Orange
Mfr # S1001/XL
Zoro # G4848961
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Number of Pockets with Closure 0
- Features Left Mic Tab
- Fits Chest Size 48 in to 50 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # S1001/XL
- Zoro # G4848961
- UPC # 801094971838
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48 in to 50 in |
Size | XL |
Length | 29 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Gender | Men's |
Number of Pockets with Closure | 0 |
Features | Left Mic Tab |
Back Stripe Pattern | U |
Stripe Color | Silver |
Color | Orange |
ATPV Rating | Not Rated |
Item | High Visibility Vest |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107 |
ANSI Class | 2 |
Closure Type | Snaps |
Material | Polyester |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 5 |
Total Number of Pockets | 8 |
Number of Inside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Cotton Blend, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 5, Number of Pockets with Closure 0, Features Left Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- AIR SYSTEMS INTL Hose Clamp (HOS056)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., White (901RLS-8-Z7/6FTWH)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- Kishigo Traffic Safety Vests and Apparel