Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Orange
Mfr # 1090-XL
Zoro # G3788057
product price: $9.25
/ea
Sold in multiples of 3 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Vest Stripe Color Family Silver
- Back Stripe Pattern U-Block
- ANSI Class 2
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1090-XL
- Zoro # G3788057
- UPC # 801094109033
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 46" to 48" |
Size | XL |
Length | 27 in |
Details
Gender | Unisex |
Vest Stripe Color Family | Silver |
Back Stripe Pattern | U-Block |
ANSI Class | 2 |
Color | Orange/Red |
ATPV Rating | Not Rated |
Item | High Visibility Vest |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Material | Polyester |
Standards | ANSI 107 Type R Class 2 |
Stripe Color | Silver |
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
XL, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1163-XL)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- KISHIGO 4XL Class 2 High Visibility Vest, Orange (1055-4X)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- Kishigo Workwear and Protective Clothing