Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Orange
Mfr # 1055-XL
Zoro # G3947851
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1055-XL
- Zoro # G3947851
- UPC # 801094105530
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 27 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 48 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Cotton Blend, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B324R/10)
- BRADY Sign, First Aid, 8"X8", Acrylic, L0AE01A (L0AE01A)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- Kishigo High Visibility Clothing