Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Lime
Mfr # 1163-XL
Zoro # G3925397
product price: $13.85
/ea
Sold in multiples of 3 for $41.55
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 3
- ATPV Rating Not Rated
- Stripe Color Silver
- Standards ANSI 107 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1163-XL
- Zoro # G3925397
- UPC # 801094116338
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 27 in |
Details
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 3 |
ATPV Rating | Not Rated |
Stripe Color | Silver |
Standards | ANSI 107 Type R Class 2 |
Color | Yellow/Green |
Vest Stripe Color Family | Silver |
Gender | Unisex |
ANSI Class | 2 |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Color; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Outside Patch Pockets with Flaps; Right Chest 2-Tier, 4-Division Pocket; Left Chest Radio Pocket with Flap; Two Lower Inside Patch Pockets; Comfortable Ultra-Cool; Solid Front with Mesh Back |
Item | High Visibility Vest |
Material | 100% Polyester Solid Front and 100% Polyester Mesh Back |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Description
XL, Lime, Class 2, Solid Front With Mesh Back Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12539)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR 2XL (3219 2XL)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- MCR SAFETY High Visibility Vest, L Size, Unisex (PSURVCL2LSL)
- Kishigo Workwear and Protective Clothing