Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Lime
Mfr # 1089-XL
Zoro # G2777546
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1089-XL
- Zoro # G2777546
- UPC # 801094108937
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 29 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Standards | ANSI 107 Type R Class 2 |
ATPV Rating | Not Rated |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Description
XL, Lime, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Black-3X (10179-31-2-BLK-3X)
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch (SH-HDS-36-WWK)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- SPILFYTER Mercury Spill Kit (520250)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO 3XL Class 3 High Visibility Vest, Orange (1243-3X)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (V1021061U-4/5XL)
- Kishigo Workwear and Protective Clothing