Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 High Visibility Vest, Lime
Mfr # 1076-XL
Zoro # G3842535
Sold in multiples of 3 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1076-XL
- Zoro # G3842535
- UPC # 801094107633
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 29 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2010 |
Features | Left and right chest mic tabs |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Description
XL, Lime, Class 2, Oralite All Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 32in to 34in, Olive (F56037533032-34)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- KISHIGO 5X Black Panels Safety Vest, Orange (1514-5X)
- KISHIGO Vest, ANSI 2, S, Yellow/Grn, Polyester Mesh (1174-S)
- KISHIGO XL Black Panels Safety Vest, Orange (1514-XL)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- Kishigo Workwear and Protective Clothing