Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 Fleece Breakaway High Visibility Vest, Lime
Mfr # 1174-XL
Zoro # G4155261
original price:
$16.58
4% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1174-XL
- Zoro # G4155261
- UPC # 801094117434
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 27 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- PIG PIG Drain Plug, Yellow (PLR209)
- TIE DOWN ENGINEERING Folding Warning Line System 4 Stanchions (65002)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- Kishigo High Visibility Clothing