Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 Flame Resistant Vest, Orange
Mfr # F307/XL
Zoro # G4848067
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F307/XL
- Zoro # G4848067
- UPC # 801094971234
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 29 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 12in FRIED CHICKEN DECAL sticker restaurant Maryland southern spicy sandwich, D-12 Fried Chicken (D-12 Fried Chicken)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 10, 1 Pair (EGST-10)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- LUCKY LINE LuckyLine: WIDE BELT SECURE-A-KEY (LKL-4701)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- Kishigo High Visibility Clothing