Shop All Traffic Safety Vests and Apparel
Kishigo
XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # AFM300-XL
Zoro # G8393384
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # AFM300-XL
- Zoro # G8393384
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 57 in |
Length | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 57 in |
Minimum Chest Size | 48 in |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 57 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Hook-and-Loop, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- Kishigo Traffic Safety Vests and Apparel