Shop All Traffic Safety Vests and Apparel
Kishigo
XL Black Panels Safety Vest, Orange
Mfr # 1514-XL
Zoro # G5142487
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size XL
- ANSI Class 3
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1514-XL
- Zoro # G5142487
- UPC # 801094151438
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
ANSI Type | Type R, Class 2 |
Description
XL, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1084-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO Hi-Vis Vest, Hook-Loop, Class 2, Lime, L-XL (1571-L-XL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1089-L)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- Kishigo Workwear and Protective Clothing