Shop All Traffic Safety Vests and Apparel
Kishigo
XL Black Panels Safety Vest, Lime
Mfr # 1513-XL
Zoro # G5142541
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1513-XL
- Zoro # G5142541
- UPC # 801094151339
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Orange/Red and Silver |
Standards | ANSI/ISEA 107 Class 2 Compliant |
ATPV Rating | Not Rated |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
ANSI Type | Type R, Class 2 |
Description
XL, Lime, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- Kishigo Traffic Safety Vests and Apparel