Shop All High Visibility Jackets & Coats
Kishigo
Women Soft Shell Jacket, XL
Mfr # JS144-XL
Zoro # G711208730
product price: $100.69
/ea
Free Shipping & Returns
$100.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% polyester
- Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020, Class 3
- Color Lime
- Features Durable water-resistant soft shell material, Inside media-compatible pocket, Reflective piping accents improves low light visibility
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # JS144-XL
- Zoro # G711208730
- UPC # 801094106391
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 29 in |
Sleeve Length | 30.625 In. |
Size-Body Type | Regular |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 1/4 in |
Maximum Chest Size | 46 in |
Description
Soft Shell Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Lime, Size XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 46 in, Material 100 Percent polyester, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, XL, 10 boxes of 100 Gloves (VinylXLB)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-LG-XL)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- KISHIGO 4X, Lime, Premium Brilliant Series 360 Parka (JS152-4X)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- KISHIGO 2X, Lime, Premium Brilliant Series 360 Parka (JS152-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- Kishigo High Visibility Jackets & Coats