Shop All Traffic Safety Vests and Apparel
Kishigo
Waste Management Custom Vest-Large
Mfr # V-WM-LG
Zoro # G800829990
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 0
- Closure Type Zipper
- Features Waste management vest with different logo
- Number of Outside Pockets 1
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # V-WM-LG
- Zoro # G800829990
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 26 in |
Size | L |
Fits Chest Size | 44" to 46" |
Details
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
Features | Waste management vest with different logo |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Gender | Unisex |
Item | Waste Management Custom Vest-Large |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Back Stripe Pattern | U-Block |
Color | Yellow/Green |
Material | Polyester |
ANSI Class | 3 |
ATPV Rating | Not Rated |
Stripe Color | Silver |
Description
Waste Management Custom Vest-Large, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Waste management vest with different logo, Standards ANSI/ISEA 107 Class 2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- Kishigo Workwear and Protective Clothing