Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, Breakaway, Class 3, Lime, XL
Mfr # 1552B-XL
Zoro # G4964881
product price: $27.19
/ea
Sold in multiples of 3 for $81.57
$81.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1552B-XL
- Zoro # G4964881
- UPC # 801094155238
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Length | 30 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI 107 Type R Class 3 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Features | 2" Wide High Performance Reflective Material on 3" Contrasting Color; Brilliant Trim Reflective Edging Improves Low Light Visibility; Hook and Loop Front Closure Reinforced with Durable Webbing; 5-Point Breakaway on Shoulders, Sides, and Front Closure; Left and Right Chest Mic Tabs; Two Lapel Grommets; Outside Right Chest 2-Tier, 4-Division Pocket; Outside Left Chest Multi-Use Cell Pocket; Inside Lower Patch Pockets; Two Lower Outside Cargo Pockets with Adjustable Flaps and Grommets |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
XL Lime, Class 3, Premium Brilliant Series Breakaway Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- ACE Ankle Brace, Side Stabilizers, PK12 (207266)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77 (487D77)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- Kishigo High Visibility Clothing