Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, Breakaway, Class 3, Lime, 5XL
Mfr # 1552B-5X
Zoro # G4964924
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1552B-5X
- Zoro # G4964924
- UPC # 801094155276
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Length | 24 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Standards | ANSI 107 Type R Class 3 |
Features | 2" Wide High Performance Reflective Material on 3" Contrasting Color; Brilliant Trim Reflective Edging Improves Low Light Visibility; Hook and Loop Front Closure Reinforced with Durable Webbing; 5-Point Breakaway on Shoulders, Sides, and Front Closure; Left and Right Chest Mic Tabs; Two Lapel Grommets; Outside Right Chest 2-Tier, 4-Division Pocket; Outside Left Chest Multi-Use Cell Pocket; Inside Lower Patch Pockets; Two Lower Outside Cargo Pockets with Adjustable Flaps and Grommets |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
5X Lime, Class 3, Premium Brilliant Series Breakaway Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- SIGNMISSION OSHA Notice, 5" Height, FACP Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12413)
- BROTHER Continuos Label Stock (BMSLT402HP)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- KISHIGO 4X Black Panels Safety Vest, Lime (1513-4X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO 3X Black Panels Safety Vest, Lime (1513-3X)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- Kishigo Workwear and Protective Clothing