Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, Breakaway, Class 3, Lime, 3XL
Mfr # 1552B-3X
Zoro # G4964872
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 3XL
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1552B-3X
- Zoro # G4964872
- UPC # 801094155252
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107 Class 3 Compliant |
Features | Breakaway Sides, Shoulder, Breakaway Hook-and-Loop Closure |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
3X Lime, Class 3, Premium Brilliant Series Breakaway Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- Kishigo Workwear and Protective Clothing