Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, BlackBottom, Class 2, Lime, L-XL
Mfr # 1509-L-XL
Zoro # G5271585
Sold in multiples of 3 for $41.97
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1509-L-XL
- Zoro # G5271585
- UPC # 801094980120
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 44" to 48" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Features | Solid Black Polyester on Lower Front. Zipper Closure |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
L-XL, Lime, Class 2, Black Bottom Mesh Vest - Economy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- GATEWAY SAFETY StarLite Squared Safety Glasses (GLS503)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- TOUGH DUCK Duck Safety Vest, SV061-ORG-2XL (SV061)
- Kishigo Workwear and Protective Clothing