Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, BlackBottom, Class 2, Lime, 4XL-5XL
Mfr # 1509-4X-5X
Zoro # G5271576
product price: $14.35
/ea
Sold in multiples of 3 for $43.05
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 4XL/5XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1509-4X-5X
- Zoro # G5271576
- UPC # 801094980144
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 56" to 62" |
Length | 26 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI 107 Type R Class 2 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Features | 2" Wide Reflective Material; Solid Black Polyester on Lower Front; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Front Solid Patch Pockets with Flaps; Left Chest Radio Pocket; Right Chest 2-Tier Pocket; Two Large Lower Inside Pockets |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
4X-5X, Lime, Class 2, Black Bottom Mesh Vest - Economy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44323)
- MAGID Ear Plugs, 100 PK (IHP27C)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M64 (465M64)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- PIONEER Woven 150D Surveyor Vest, Orange, Medium (V1010151U-M)
- Kishigo Traffic Safety Vests and Apparel