Shop All Traffic Safety Vests and Apparel
Kishigo
Vest, ANSI 2, S, Yellow/Grn, Polyester Mesh
Mfr # 1174-S
Zoro # G2145554
original price:
$18.89
4% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1174-S
- Zoro # G2145554
- UPC # 801094117403
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 40 in to 42 in |
Length | 26 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-D-710-L-19513)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200P (D200P)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86129 (86129)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1083-L)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- Kishigo Workwear and Protective Clothing