Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, XL
Mfr # 9179-XL
Zoro # G810105534
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Fabric Weight 0.65 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9179-XL
- Zoro # G810105534
- UPC # 801094119933
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Length | 31 in |
Details
Item | T-Shirt |
Material | 12% Spandex, 88% Polyester |
Color | Black/Lime |
Back Stripe Pattern | U |
Standards | ANSI 107 |
Fabric Weight | 0.65 oz/sq yd |
Gender | Unisex |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Features | Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress |
Ultraviolet Protection Factor | 50 |
Series | Premium Brilliant |
ANSI Type | R |
Reflective Tape Type | Glass Bead |
Reflective Stripe Border Type | Contrasting |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size XL, Size-Body Type Regular, Fabric Weight 0.65 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 44 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, S (BW4000)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, L (1823-L)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- KISHIGO XL, Orange, Class 3, Long Sleeve Class 3 T-Shirt (9146-XL)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- GLOWEAR BY ERGODYNE L Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- Kishigo High Visibility Shirts & Sweatshirts