Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, M
Mfr # 9179-M
Zoro # G310105522
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9179-M
- Zoro # G310105522
- UPC # 801094119919
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Length | 30 1/2 in |
Details
Item | T-Shirt |
Material | 12% Spandex, 88% Polyester |
Color | Black/Lime |
Back Stripe Pattern | U |
Standards | ANSI 107 |
Gender | Unisex |
Fabric Weight | 0.65 oz/sq yd |
Shirt Style | T-Shirt |
Ultraviolet Protection Factor | 50 |
Reflective Tape Type | Glass Bead |
Features | Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress |
Reflective Stripe Border Type | Contrasting |
ANSI Class | 3 |
Pocket Locations | Left Chest |
Series | Premium Brilliant |
ANSI Type | R |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size M, Size-Body Type Regular, Fabric Weight 0.65 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9179-XL)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, M (76020401M)
- Kishigo High Visibility Shirts & Sweatshirts