Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 4XL
Mfr # 9181-4X
Zoro # G210105585
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Fabric Weight 0.9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9181-4X
- Zoro # G210105585
- UPC # 801094120335
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Length | 36 in |
Maximum Chest Size | 56 in |
Details
Item | T-Shirt |
Material | 12% Spandex, 88% Polyester |
Color | Black/Lime |
Back Stripe Pattern | U |
Standards | ANSI 107 |
Fabric Weight | 0.9 oz/sq yd |
Gender | Unisex |
Ultraviolet Protection Factor | 50 |
ANSI Type | R |
Reflective Tape Type | Glass Bead |
Reflective Stripe Border Type | Contrasting |
Series | Premium Brilliant |
ANSI Class | 3 |
Shirt Style | T-Shirt |
Features | Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 4XL, Size-Body Type Regular, Fabric Weight 0.9 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Long, Maximum Chest Size 56 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- KISHIGO L, Lime Class 2, Flat Stitch Panels Class 2 T-Shirt (9120-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- Kishigo High Visibility Shirts & Sweatshirts