Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 4XL
Mfr # 9177-4X
Zoro # G710105580
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9177-4X
- Zoro # G710105580
- UPC # 801094916501
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Length | 33 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 4XL, Size-Body Type Regular, Fabric Weight 0.9 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Long
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- KISHIGO M, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-M)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, M (9134-M)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- GSS SAFETY Moisture Wicking Short Sleeve Safety T-S (5501-4XL)
- Kishigo Workwear and Protective Clothing