Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 4XL
Mfr # 9175-4X
Zoro # G810105596
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 9175-4X
- Zoro # G810105596
- UPC # 801094916433
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Size-Body Type | Regular |
Length | 33 5/8 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 4XL, Size-Body Type Regular, Fabric Weight 0.75 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Short
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 36 W x 72 L (900083672)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 Orange 3XL (127-23008)
- Kishigo High Visibility Shirts & Sweatshirts