Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 4XL
Mfr # 9173-4X
Zoro # G710105535
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Reflective Stripe Locations Back, Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9173-4X
- Zoro # G710105535
- UPC # 801094916365
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Length | 33 1/8 in |
Minimum Chest Size | 54 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 4XL, Size-Body Type Regular, Fabric Weight 0.75 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Short
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- WERNER Anchor Extension 1/4in Vinyl Coated 4ft (A113004)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (97-008)
- MCR SAFETY Glasses, 24 Series Clear AF Lens, 12PK (2410)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 5XL, Lime (8089)
- Kishigo High Visibility Shirts & Sweatshirts