Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 3XL
Mfr # 9175-3X
Zoro # G610105598
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Reflective Stripe Locations Back, Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9175-3X
- Zoro # G610105598
- UPC # 801094916426
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Maximum Chest Size | 52 in |
Length | 32 5/8 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 3XL, Size-Body Type Regular, Fabric Weight 0.7 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Short
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Roof Leak Diverter, 12 ft. W, 12 ft. L (1788)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- KROWD KONTROL Krowd Kontrol Barricade Danger Tape - Red - 3" Wide - 328' Long Roll (CT-DANGER)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- TOUGH DUCK S/S Safety T-Shirt w/PE Micro Mesh (ST101)
- Kishigo Workwear and Protective Clothing