Shop All High Visibility Shirts & Sweatshirts
Kishigo
T-Shirt, Unisex, Black/Lime, 2XL
Mfr # 9179-2X
Zoro # G510105568
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 12% Spandex, 88% Polyester
- Color Black/Lime
- Back Stripe Pattern U
- Standards ANSI 107
- Fabric Weight 0.7 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9179-2X
- Zoro # G510105568
- UPC # 801094119940
- Country of Origin Viet Nam
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Size-Body Type | Regular |
Length | 32 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | T-Shirt |
Material | 12% Spandex, 88% Polyester |
Color | Black/Lime |
Back Stripe Pattern | U |
Standards | ANSI 107 |
Fabric Weight | 0.7 oz/sq yd |
Gender | Unisex |
ANSI Type | R |
Shirt Style | T-Shirt |
Pocket Locations | Left Chest |
Series | Premium Brilliant |
Reflective Tape Type | Glass Bead |
Features | Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress |
Ultraviolet Protection Factor | 50 |
Reflective Stripe Border Type | Contrasting |
ANSI Class | 3 |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 2XL, Size-Body Type Regular, Fabric Weight 0.7 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- MUCK BOOT CO Women Rubber Boot, Black, Size 6, PR (MCMPW00)
- CONDOR Warning Biohazard Sign, 10 in Height, 14 in Width, Vinyl, English (35GE61)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, M (9134-M)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, 2XL (9181-2X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- Kishigo High Visibility Shirts & Sweatshirts